Beli adjustable casters di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Packing Casters
    Mulai

    Rp479.900

    HAMMER CASTER Packing Casters
    atribut:
    • Adjuster Foot Outer Diameter D1: 37.7mm
    • Adjusting Screw M: M10
    • Finishing (Metal Compatibletings): Trivalent chromate treatment coating (adjuster foot is black nickel plating coating)
    • Stopper: None
    • Wheel Type: Single wheel
  2. TSUBAKI RS100 Series-Standard Drive Chain
    Mulai

    Rp82.900

    TSUBAKI RS100 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 100.0
    • No. of Links per Unit: 96
  3. Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)
    Mulai

    Rp1.299.900

    Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)
    Deskripsi:
    -A standard type large size caster using all-stainless-steel fittings excellent in water resistance and corrosion resistance.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)
    atribut:
    • Metal Fitting Materials: Stainless Steel
    • Wheel Materials: Nylon Wheel, Urethane
  4. ORII Carry Set
    Mulai

    Rp1.699.900

    ORII Carry Set
    Deskripsi:
    -Suitable for equipment with many movement and equipment requiring level adjustment.-Suitable for device that emit vibration or device that want to avoid external vibration.-Precision equipment, measuring equipment, inspection machines.
    atribut:
    • Foot Width Size: EEE
    • Toecap Materials: steel
    • Dimensions (cm): 23.5
  5. PRESTO Aliphatic Adhesive Seri DN (Lem Kayu)
    57%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp24.900

    PRESTO Aliphatic Adhesive Seri DN (Lem Kayu)
    Deskripsi:
    Aplikasi :- HPL- Veneer kayu- Kertas- keramik- Kayu ke kayu- Kayu dengan kelembaban 8-12% (kayu kering)
  6. Yuei Caster Low Profile Heavy Duty Caster
    Mulai

    Rp239.900

    Yuei Caster Low Profile Heavy Duty Caster
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  7. SAMSONG Leveling Caster
    Mulai

    Rp389.900

    SAMSONG Leveling Caster
    Deskripsi:
    -A caster with high strength and excellent durability for heavy load.-The product equipped with adjuster lock (can be separated)is suitable for adjusting evenness to the ground and enables height adjustment up to 84mm.-With bearing
    atribut:
    • Allowable Weight: 300kgf
    • Wheel Diameter D: 50mm
    • Wheel Width: 32mm
    • Mounting Height H: 78mm
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Black zinc plated finishing
    • Mounting Hole Diameter P: 9.5mm
    • Mounting Pitch X x Y: 55 to 65x55 to 65mm
    • Mounting Plate A x B: 82x82mm
    • Wheel Materials: MC nylon
Daftar Harga adjustable casters Terbaru March 2026
HAMMER CASTER Packing CastersRp479.900
TSUBAKI RS100 Series-Standard Drive ChainRp82.900
Yuei Caster Nylon Wheel Urethane Caster (SUS-J Series)Rp1.299.900
ORII Carry SetRp1.699.900
PRESTO Aliphatic Adhesive Seri DN (Lem Kayu)Rp24.900
Yuei Caster Low Profile Heavy Duty CasterRp239.900
SAMICK Linear BearingRp61.900
SAMSONG Leveling CasterRp389.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)